Shop All Nail Pullers, Wrecking and Pry Bars
True Temper
Gooseneck Wrecking Bar, 1/2 In. W
Mfr # 1169400
Zoro # G1059536
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends
- Material Tempered Steel
- Overall Width 1/2 in
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1169400
- Zoro # G1059536
- UPC # 049206116948
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in |
Overall Width | 1/2 in |
Dia. | 1/2 in |
Bar Width | 1/2 in |
End Width | 3 3/4 in |
Details
Color | Black |
Features | Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends |
Material | Tempered Steel |
Pry Bar Sub-Category | Wrecking Bars |
Tether Capable | Tether Capable |
Item | Gooseneck Wrecking Bar |
Thickness | 1/2 in |
Standards | ASME |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Wrecking Bars |
Handle Color | Black |
Bar Color | Black |
Bar Material | Steel |
Includes Handle | No |
Tether Ready | No |
End Style | Chisel |
Description
Gooseneck Wrecking Bar, Type Wrecking Bars, End Style Chisel, Bar Width 1/2 in, Overall Length 12 in, End Width 3 3/4 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Gooseneck Wrecking Bar, Single Curved End and Flattened Points With a Small Slot on Both Ends, Handle Color Black, Includes Handle No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan Paddle Scraper- Flexible, Blue (70133)
- WESTWARD Test Indicator, 2 1/4 Dia, 1 In (4KU81)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (07561)
- WILLIAMS Williams 4 oz. Ball Peen Hammer, Hickory Handle (HBP-5-0A)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- TRUE TEMPER Gooseneck Wrecking Bar, 5/8 In. W (1169800)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171000)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171600)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 48 In. L (1161400)
- TRUE TEMPER Pry Bars, Flat Pry Bar, 13 In. L, Black (1167000)
- PINPOINT 0.5 x 0.5 in. Lady Foot Pry Bar (PI2571552)
- True Temper Nail Pullers, Wrecking and Pry Bars