Shop All Pitchforks
True Temper
Ensilage Fork, 10 Tines, Wood Handle
Mfr # 28124GR
Zoro # G4702139
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Type Straight
- Handle Length 48 in
- Width of Tines 1/4 in
- Length of Tines 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 28124GR
- Zoro # G4702139
- UPC # 049206645189
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 48 in |
Width of Tines | 1/4 in |
Length of Tines | 10 in |
Ferrule Length | 6 in |
Overall Length | 61 1/4 in |
Overall Width of Tines | 10 1/2 in |
Details
Item | Ensilage Fork |
Handle Material | Wood |
Handle Type | Straight |
Number of Tines | 10 |
Tine Material | Steel |
Features | Welded Head |
Head Material | Steel |
Tine Pattern | Bent |
Product Type | Ensilage Fork |
Application | Clear and Replace Mulch Around Plants |
Description
Ensilage Fork, Product Type Ensilage Fork, Blade Width Not Applicable, Tine Material Steel, Number of Tines 10, Overall Width of Tines 10 1/2 in, Length of Tines 10 in, Handle Type Straight, Handle Material Wood, Handle Length 48 in, Head Material Steel, Overall Length 61 1/4 in, Ferrule Length 6 in, Width of Tines 1/4 in, Tine Pattern Bent, Application Clear and Replace Mulch Around Plants
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Frnt Triggr Nozzle 7Ptrn (56512)
- LOGO BRANDS MI State Round Table (172-31)
- NGK SPARK PLUGS NGK Spark Plug, BPR5ES (130-930)
- AFTERMARKET R4167 Air Cleaner Oil Cup Fits IH Fits FARMALL (R4167-RIL)
- TRUE TEMPER Ames True Temper 72103-SALD 4 Tine 7x11 Garden Spading Fork (6430516)
- TRUE TEMPER SPADING FORK 4TN 46.25""L (2812200)
- TRUE TEMPER AMES TRUE TEMPER 10-Tine Commercial-Grade Silage Fork (1829500)
- TRUE TEMPER Ames True Temper 76125 10Tine Ensilage Fork 16 in. (6430490)
- TRUE TEMPER Wood Manure Fork, 12 In (1838200)
- TRUE TEMPER Manure Handle, Fork, 48 in. L (2018600)
- RAZOR-BACK Spading Fork, D-Grip Handle, 30in.LHandle (72103GR)
- True Temper Pitchforks