Shop All Rakes
This Product is Discontinued
True Temper
DualTine Poly Leaf Rake, 26 Inch (Discontinued)
Mfr # 2704000
Zoro # G002680085
This Product is Discontinued
Key Features
- Blade Width 31
- Length 52.5
- Diameter 2.75
- Blade Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 2704000
- Zoro # G002680085
- UPC # 49206645592
- Country of Origin United States
- Category Rakes
Dimensions
Blade Width | 31 |
Length | 52.5 |
Diameter | 2.75 |
Blade Height | 3 |
Description
This True Temper Dual Tine Rake has a unique head design that moves more material without clogging. 71"L overall.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.