Shop All Cultivators and Tillers
True Temper
CULTIVATOR 4TN 57.38X5""
Mfr # 2862100
Zoro # G903475247
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width of Tines 5 in
- Length of Tines 4.6 in
- Handle Material Wood
- Handle Length 54 in
- Length 57.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 2862100
- Zoro # G903475247
- UPC # 49206645301
- Country of Origin United States
- Category Cultivators and Tillers
Dimensions
Width of Tines | 5 in |
Length of Tines | 4.6 in |
Handle Length | 54 in |
Length | 57.3 in. |
Details
Handle Material | Wood |
Features | Comfort Grip |
Color | Yellow |
Description
True Temper 4 Tine Steel Cultivator Wood Handle
- •4 curved forged steel tines
- •Cushion end grip
- •It is of good value to homeowners landscaping and gardening requirements
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Lime Green Polypropylene Handle (698277)
- BRIGGS & STRATTON SPRING-GOVERNOR (691507)
- DB ELECTRICAL Flush Face Female For Parker FEM-501-12FO-NL For Industrial Tractors; (3001-1245)
- HUSQVARNA Deck Belt (584453101)
- TRUE TEMPER Cultivator, w/Cushion End Grip, 4 Tine, PK6 (2862100)
- MTD Front Tine Tiller (21B-34M8766)
- LANDSCAPERS SELECT Cultivator Garden 3 Tines 9 In (PS-60933L)
- GENERAL TOOL & INSTRUMENTS Garden Weasel (90206)
- GARDENWARE Zenport 3-Prong Cultivator--head only (GA2691573)
- EARTHWISE 16" 12.5A Tiller (TC70125EW)
- GARDEN WEASEL WEASEL CLAW PRO TL 38"" (91334)
- True Temper Cultivators and Tillers