Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
True Temper
Clay Handle, Pick, 36 in. L (Discontinued)
Mfr # 2036900
Zoro # G4138639
Not eligible for select promotions
This Product is Discontinued
Key Features
- Overall Length 36 in
- Handle Type Pick
- Handle yes
- Impact Rated No
- Handle Design Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 2036900
- Zoro # G4138639
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Pick |
Handle | yes |
Impact Rated | No |
Item | Clay Handle |
Handle Design | Composite |
Description
Clay Handle, Handle Type Pick, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.