Shop All Claw, Rip & Framing Hammers
True Temper
California Hammer, Hickory Handle, 22 Oz
Mfr # 8882800
Zoro # G2756862
product price: $23.64
/ea
$23.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 22.0
- Handle Hickory
- Face Milled
- Head Material Forged Steel
- Features Anti-Vibration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 8882800
- Zoro # G2756862
- UPC # 049206888289
- Country of Origin Unknown
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1-33/64 |
Overall Length (In.) | 17-53/64 |
Details
Item | California Hammer |
Head Weight (Oz.) | 22.0 |
Handle | Hickory |
Face | Milled |
Head Material | Forged Steel |
Features | Anti-Vibration |
Head Weight (Lb.) | 1-3/8 |
Meets/Exceeds | ASME |
Description
California Hammer, Head Material Forged Steel, Features Anti-Vibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Two Way Reading Folding Rule, 72 in. (30PC11)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 26 In, Wood (AM8BRWG)
- VEGA Mag Bit Holder W/ C-Ring x 10 (1250MH1CD2)
- PROTO SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (J46136)
- KLEIN TOOLS Straight-Claw Hammer, 20-Ounce, 13-Inch (H80820)
- ABC HAMMERS 20 lbs Brass Hammer with 33 in. Fiberglass Handle (AB1862)
- BIG HORN California Claw Hammer, Hickory Handle, 16 Oz (15127)
- ESW Carpenters Hammer- Ripping- 16 oz. (E316S)
- STANLEY Rip Hammer, Graphite, 20 Oz (51-508)
- BETA Carpenters Hammer, Wooden, F16mm (013740416)
- EXCEL BLADES Swiss Style Mini Hammer (55672IND)
- True Temper Hammers and Striking Tools