Shop All Snow Shovels
True Temper
Arctic Blast Steel Snow Pusher 24 , Ash Handle
Mfr # 1644300
Zoro # G708663009
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 1644300
- Zoro # G708663009
- UPC # 49206164437
- Country of Origin United States
- Category Snow Shovels
Details
Item | Shovel |
Weight | 5 |
Description
The Arctic Blast line is designed for consumers who expect high-quality features and durability. This steel snow pusher is built to last and is ideal for clearing medium to heavy accumulations of snow. Clear driveways and walkways in just a few passes This item features a 24-inch wide, sturdy steel blade and a North American ash handle for strength and durability. This snow pusher also features stabilizing braces behind the blade for extra support and blade strength. This item is 4 times stronger than aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Intake Manifold (693446)
- LOGO BRANDS Michigan Tilt Backsack (171-871)
- MILLER MFG Muck Cart (1234)
- MTD Spdl Asm-Pulley & (918-06978)
- TRUE TEMPER Arctic Blast Aluminum Snow Pusher 24, Wear Strip (1642000)
- TRUE TEMPER Arctic Blast Aluminum Snow Shovel 18 (1641000)
- TRUE TEMPER TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip (1625300)
- TRUE TEMPER Snow Pusher, 24 in W Blade, Aluminum Blade, Wood Handle, DShaped Handle, 48 in L Handle (1640000)
- TRUE TEMPER Snow Shovel, 52" Aluminum Blade Material, 18" Blade Width (1641200)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- YEOMAN 18 in. W X 51 in. L Steel Snow Shovel (04017)
- True Temper Snow Shovels