Shop All Snow Shovels
True Temper
Arctic Blast Ergonomic Snow Shovel
Mfr # 1603072
Zoro # G902697411
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 18
- Blade Height 2
- Length 54
- Outside Diameter 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 1603072
- Zoro # G902697411
- UPC # 49206160309
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 18 |
Blade Height | 2 |
Length | 54 |
Outside Diameter | 4.5 |
Description
This AMES TRUE TEMPER Arctic Blast Ergonomic Snow Shovel helps you remove snow more quickly with less fatigue.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Valve Cover (17 041 52-S)
- E-Z UP Eclipse Steel Shelter, 10x20 Ft., Black Fr (EC3STL20KFBKTBK)
- THRIFCO PLUMBING Plastic Sweeper Nozzle (4400357)
- CORONA TOOLS Two-Handed Pruner, 3/4" (BP3225D)
- TRUE TEMPER TrueTemper® 24" Aluminum Blade Snow Pusher Shovel W/ Wood Handle (1642000)
- TRUE TEMPER Ames 18 Polypropylene Ergonomic Combo Shovel (1603072)
- TRUE TEMPER TrueTemper® 1625300 SnoBoss„¢ 26" Poly Blade Combo Snow Shovel W/ Multiple Ergonomic Grip (1625300)
- TRUE TEMPER Snow Pusher, 24 in W Blade, Aluminum Blade, Wood Handle, DShaped Handle, 48 in L Handle (1640000)
- TRUE TEMPER Snow Shovel, 24" Poly Blade, D-Grip, Steel (1603500)
- TRUE TEMPER Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (1640700)
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- True Temper Snow Shovels