Shop All Planters & Window Boxes
True Temper
Ames-True Temper UR1810WH 18 in. Grecian Urn - White
Mfr # 7243173
Zoro # G903778485
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 7243173
- Zoro # G903778485
- Country of Origin China
- Category Planters & Window Boxes
Description
The grecian urn is a short urn. It is perfect for smaller plants and shrubs. It is a great accent piece for long walkways and entryways.
Features- Great for mixing and matching
- Perfect for outdoor use
- Durable plastic construction
- Attractive design matches any decor
- Finish - white
- Size - 18 in.
- Item weight - 2.58 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 10 Ft Offset Umbrella with Cross Base, Terracotta (50-LG1055)
- LOGO BRANDS San Francisco 49ers Crosshatch 16 Can Cooler Tote (627-83-CR1)
- MTD Impeller Hsg Otr (753-06679)
- AP PRODUCTS AP Products 002-47809 Plastic Welding System (002-47809)
- RUSTIC ARROW Rustic Arrow 101167 Cactus with Flowers on Pot (101167)
- LANDSCAPERS SELECT Bracket Planter Rabbit 11In (GF-3055)
- PANACEA Holder Flowerpot Adj Blk (89049)
- BBQ INNOVATIONS 12 in. Resin Planter Tray - Peppercorn (BB611987)
- GARDENWARE 14 x 12 in. Xbrand Modern Nested Black Round Flower Pot Planter (GA2547169)
- FERRY-MORSE Seed Start Pellets 36Pk (PREFILL36)
- AVERA PRODUCTS Talavera 6 in. H X 7.25 in. W X 5.25 in. D Ceramic Michoacana Planter Multicolored (APG023060)
- True Temper Planters & Window Boxes