Shop All Planters & Window Boxes
True Temper
Ames-True Temper UR1212WH 12 in. Grecian Urn - White
Mfr # 2604353
Zoro # G603778556
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Temper
- MFR # 2604353
- Zoro # G603778556
- Country of Origin United States
- Category Planters & Window Boxes
Description
The grecian urn is a short urn. It is perfect for smaller plants and shrubs. It is a great accent piece for long walkways and entryways.
Features- Great for mixing and matching
- Perfect for outdoor use
- Durable plastic construction
- Attractive design matches any decor
- 12 in. Grecian urn
- Color - white
- Item weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Large, Lightweight (2185-1)
- ICON Icon 01466 Tandem Axle Fender Skirt FS710 for Keystone - Polar White (01466)
- MIDWEST RAKE Straight Std Lute, 24", 82" Handle, Wrap (50026)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L White (69815)
- AVERA PRODUCTS Talavera 6 in. H X 7.25 in. W X 5.25 in. D Ceramic Michoacana Planter Multicolored (APG023060)
- PANACEA COCO LINER 36""X33' BULK (88589)
- GARDENERS BLUE RIBBON Saucer Plastic Clear 14In (VS14)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- NEW AGE PET 48in ECOFLEX Rectangular Planter, Walnut (RGGRP42-09-48)
- EARTHMARK EarthMark MGB-H042 Alto Series 22 x 40 x 17 in. Rectangle Galvanized Metal Raised Garden Bed (MGB-H042)
- BLOEM PLANTER HOPSON WHT 6"" (HOP0609-M)
- True Temper Landscaping Materials