Shop All Wheelbarrows & Yard Carts
True Temper
Ames True Temper M6T22 Wheel Barrow Tray; Blue
Mfr # M6T22
Zoro # G604116302
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # M6T22
- Zoro # G604116302
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
Wheel Barrow Tray
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Heavy-duty steel tray
- Comfort end grips for less fatigue
- Patented leg stabilizers make wheelbarrow 40% more tip-resistant
- Color: Blue
- Tray Type: Steel
- Handle Length: 60 in.
- Handle Material: Wood
- Weight: 23.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 23/32" Mortiser Chain (A-16586)
- MTD Cable Reverse Cont (946-04058)
- JED JED 8198285 1.25 x 72 in. Filter Connection Hose (8198285)
- YARDGARD Deer and Bird Netting, Blk, 7 ft.x100 ft. (889554A)
- TRUE TEMPER 001045VB Wheelbarrow, 5 cuft Volume, Steel (001045RV/VB)
- TRUE TEMPER WHEELBARROW KIT STEEL 6CUFT (R625)
- TRUE TEMPER UnionTools Wheelbarrow Parts, For: 5 cu-ft Wheelbarrow (00075016)
- TRUE TEMPER TRUE TEMPER 009908VB Wheelbarrow Tray, 8 cu-ft Capacity, Poly, Yellow (009900RV/9908VB)
- TRUE TEMPER 6 Cubic Foot Jackson® Steel Contractor Wheelbarrow (M6T22)
- TRUE TEMPER TRUE TEMPER 000781VB Wheelbarrow Part, For RP810, BP10 and RP6DW8 Wheelbarrow (000781VB)
- JESCRAFT 6 Cu. Ft. Fully Welded Steel Wheelbarrow with Dual 16'' Flat Free Tires SWA-620FF (828SWA620FF)
- True Temper Lawn & Garden Tools