Shop All Garden Hoes
True Temper
Ames True Temper 66123 7 x 4.5 In. Mason Plasterer Hoe
Mfr # 6867220
Zoro # G804154463
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 6867220
- Zoro # G804154463
- Country of Origin United States
- Category Garden Hoes
Description
Features
- Best for mixing mortar, concrete, plaster and spackling. Perforated, forged blade for better mixing. .43 in. Gooseneck shank. Northern white ash handle with field ferrule.
- Professional - Forged - Shank pattern.
- 54 in. Wood handle.
- Size - 7 x 4.50 in.
- Item weight - 2.30 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric V-Belt (10 X 1527) 8" x5" x1" (A-SPZ1527)
- NYLGLO Minnesota Flag, 4x6 Ft, Nylon (142770)
- LIBERTY MOUNTAIN Liberty Mountain 432135 Emergency Bivy Sack (432135)
- TAYLOR TECHNOLOGIES R-0003-A-24 0.75 Oz. Dpd Reagent No. 3 (TA60060)
- TRUE TEMPER Action Hoe, Hardwood Handle (2866300)
- WORKFORCE Garden Hoe, 48in Fiberglass Handle, 16 Gauge Steel Blade (1230-1)
- GRANDOLDGARDEN Dutch Half Moon Hoe with Long Handle (GR134608)
- BULLY TOOLS Weeding Hoe, Two Prong, Long Fiberglass Handle (92357)
- MARSHALLTOWN Mortar Hoe, Straight Hardwood Handle (14278)
- KENYON Loop Hoe, 2Way, 60" Red Aluminum Handle (42610)
- WESTWARD Garden Hoe, 6 In Steel Blade (2MVT3)
- True Temper Garden Hoes