Shop All Shovels and Scoops
True Temper
Ames True Temper 46141 Square Point Roof Ripper - 7.38 x 12 In.
Mfr # 6964928
Zoro # G904155902
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 6964928
- Zoro # G904155902
- Country of Origin United States
- Category Shovels and Scoops
Details
Blade Type | Square Point |
Item | Roof Square Point Shovel |
Description
Best for removing shingles. Turned step notched blade removes nails and shingles. 13 strong welds hold fulcrum securely to blade for leverage. Industrial gauge tempered steel blade. Ash handle with 9 in. socket.
Features- Professional - notched edge
- Open back
- 48 in. Wood handle
- Blade Dimension - 7-3/8 x 12 in.
- Item Weight - 5.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- SUMMIT Barrier Mosquito Gnat 32Oz (010-6)
- RIO BRANDS Fold Chaise Lounge Stl (BY405-0154PK2)
- ZORO SELECT Deer Fence, 10 ft. H, 330 ft. L, Black (60008409)
- TRUE TEMPER Shovel Handle, 48 in L Natural Wood Handle (90580)
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- TRUE TEMPER 9-3/4" W Square Point Transfer Shovel W/ Comfort Step, 47" Fiberglass Handle (25337100)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- TRUE TEMPER 46 in L Replacement Handle for Shovel, Ash Wood (2037400)
- TRUE TEMPER 48 in L Replacement Handle for Shovel (2037300)
- TRUPER Shovel, Steel Blade, 30 in L Brown Wood Handle (MG-PY-RBA-24)
- True Temper Lawn & Garden Tools