Shop All Shears, Pruners & Loppers
True Temper
Ames True Temper 30004 8 x 8 In. Blade With Steel Handle Tamper
Mfr # 3795374
Zoro # G604088241
original price:
$77.05
9% off
new price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 3795374
- Zoro # G604088241
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Features
- For tamping asphalt, gravel and dirt.
- All steel construction with 10 in. handle end grip.
- Size - 8 x 8 in.
- Dimension - 43 x 8 x 8 in.
- Item Weight - 12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- KOHLER Ch682 E3 Moridge - Ztr (PA-CH682-3013)
- LOGO BRANDS Minnesota Twins Quad Chair (517-13Q)
- STENS Metal Safety Fuel Can 765-188 Eagle 5 Gallon With Funnel (765-188)
- TRUE TEMPER Telescoping Fruit Picker (2324500)
- LANDSCAPERS SELECT Saw Bow 21In (BW41-480)
- PERFECTPATIO Lawn & Garden GT0715F Fruit Picker FRP Handle (PE3543)
- JAMESON 13" Pruning Hand Saw with Orange Handle (HS-13TE-O)
- LANDSCAPERS SELECT Mat Mulch Tree Ring 24In (M-10101-3L)
- CORONA TOOLS Tree Pruner Saw Blade (AC 7243D)
- SUNBELT TELESCOPIC PRUNING PACKAGE 4.5" x6.75" x89.35" (A-B1PKG25)
- True Temper Lawn & Garden Tools