Shop All Rakes
True Temper
19-tine Thatch Rake with 54"L Hardwood Handle
Mfr # 29140GR
Zoro # G4702111
original price:
$84.75
34% off
new price: $55.79
/ea
Not eligible for select promotions
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 54 in
- Handle Type Straight
- Tine Material Steel
- Number of Tines 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 29140GR
- Zoro # G4702111
- UPC # 049206645370
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 54 in |
Length of Tines | 3 1/4 in |
Overall Width of Tines | 14 1/4 in |
Overall Length | 61 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Wood |
Handle Type | Straight |
Tine Material | Steel |
Number of Tines | 19 |
Item | Thatch Rake |
Features | Adjustable Head |
Application | Thatch |
Product Type | Thatch Rake |
Head Material | Steel |
Tine Pattern | Curved |
Description
This True Temper 19-tine Thatch Rake is a great tool for clearing away thatch from your lawn. It has adjustable tines to make it easy to clean out the area you want. The head of this rake can be adjusted to 3 1/4 in., which means you will be able to cover more ground with each pass. The hardwood handle has an overall length of 54 in., making it comfortable and sturdy. This steel thatch rake comes with 19 tines, which are made of durable steel. It also has an overall width of 14 1/4 in., so it can cover a wide area at once. With its adjustable head and long handle, the True Temper 19 Tine Thatch Rake is a versatile tool that you will enjoy using on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Orange L - A 35-40 lbs. Single Resistance Band; Orange (Orange L + A)
- LANDSCAPERS SELECT ShovelW/47 in L Fiberglass Handle (34463PRL-FP)
- APEX FCW ANCHOR FOOT PAD 1"" (77293)
- AQUASTAR 10 in. Round Sumpless Suction Outlet Cover UV-Resistant Engineered, Polymer White (A10RCFR101)
- TRUE TEMPER Replacement Handle, Bow Rake, 60 in. L (2037600)
- TRUE TEMPER RAKE LEAF STL WOOD 22T (2604512)
- TRUE TEMPER Leaf Rake, 24 in. W, Wood Handle, 11 Tines (2914912GR)
- TRUE TEMPER RAKE SHRUB STEEL 8.25""W (2919100)
- TRUE TEMPER True Temper 1922800 30-Inch Poly Cushion Grip Leaf Rake (1922800)
- TRUE TEMPER Replacement Handle, Leaf Rake, 48 in. L (2026800)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- True Temper Rakes