Shop All Shovels and Scoops
True Temper
14 in Poly Blade Scoop W/ Wood D-Grip Handle
Mfr # 1681500
Zoro # G302689122
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1681500
- Zoro # G302689122
- UPC # 49206168152
- Country of Origin United States
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
THE UNION TOOLS LINE IS DESIGNED FOR CONSUMERS WHO EXPECT HIGH-QUALITY FEATURES AND DURABILITY. THIS SCOOP'S DEEP BLADE REMOVES LARGE QUANTITIES OF SNOW AND IT'S MADE FROM HIGH DENSITY POLY WHICH WITHSTANDS EXTREMELY COLD TEMPERATURES. THIS VERSATILE TOOL CAN ALSO BE USED IN THE GARDEN TO MOVE HEAVY, LOOSE MATERIAL, TOP SOIL OR DEBRIS. THIS UNIT FEATURES A 14.25" X 17.75" SCOOP BLADE THAT WON'T SCRATCH SURFACES, A NORTH AMERICAN HARDWOOD HANDLE FOR STRENGTH AND DURABILITY AND POLY D-GRIP FOR ADDED LEVERAGE AND CONTROL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS WHEELBARROW TIRE 15.5"" (SFFTCC)
- ZORO SELECT Smokers Shelter, 84in H x 77in W x 46in D (49P403)
- CAMCO 20' Coiled Hose & Spray Nozzle Kit (41980)
- CLASSIC ACCESSORIES Cover Bonanza 34 x 34 x 30 Inch AC Cover (56-401-010401-RT)
- TRUE TEMPER 48 in L Replacement Handle for Shovel (2037300)
- TRUE TEMPER Square Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2585500)
- TRUE TEMPER Eagle 9 in W Square Point Open Back Digging Shovel (1554500)
- TRUE TEMPER Round Point Shovel, Forged Steel Blade, 47 in L Fiberglass Handle (2584300)
- TRUE TEMPER 48 in General Purpose Shovel (79805)
- TRUE TEMPER Square Point Digging Shovel, Forward Turned Step, 44 in L Wood Handle (40184)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49346)
- True Temper Shovels and Scoops