Shop All Rakes
True Temper
11-tine Lawn Rake with 48"L Aluminum Handle
Mfr # 1789300GR
Zoro # G1469501
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 48 in
- Handle Type Straight
- Tine Material Steel
- Number of Tines 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Temper
- MFR # 1789300GR
- Zoro # G1469501
- UPC # 049206178939
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 48 in |
Overall Width of Tines | 8 1/4 in |
Length of Tines | 8 in |
Overall Length | 55 5/16 in |
Details
Handle Material | Aluminum |
Handle Type | Straight |
Tine Material | Steel |
Number of Tines | 11 |
Features | Steel Leaf |
Item | Shrub Rake |
Product Type | Shrub Rake |
Head Material | Steel |
Head Style | Flex |
Description
Shrub Rake, Product Type Shrub Rake, Blade Width Not Applicable, Head Style Flex, Tine Material Steel, Number of Tines 11, Overall Width of Tines 8 1/4 in, Length of Tines 8 in, Handle Type Straight, Handle Material Aluminum, Handle Length 48 in, Head Material Steel, Overall Length 55 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POND BOSS Container Fountain Kit, w/Light (52709)
- STENS Fuel Cap, ID 2 In. (125223)
- PANACEA Panacea 9 in. H X 14 in. W X 14 in. D Steel English Wide Band Hanging Basket Black/Brown (87811)
- EARTHWISE 16" 12.5A Tiller (TC70125EW)
- TRUE TEMPER 19-tine Thatch Rake with 54"L Hardwood Handle (29140GR)
- TRUE TEMPER Ames 16-Tine Double Play Bow Rake wi/Fiberglass Handle (28252100)
- TRUE TEMPER Greensweeper 8 Poly Leaf Rake (64197)
- TRUE TEMPER Ames 8-in Poly Shrub Rake (64197)
- TRUE TEMPER 11-tine Rake with 48"L Hardwood Handle (1789100)
- TRUE TEMPER Leaf Rake, 24 in. W, Wood Handle, 11 Tines (2914912GR)
- YARD TUFF Straight Line Acreage Rake 55" (ACR-600T)
- True Temper Lawn & Garden Tools