True Spike SA034SL 50 Cal Caliber Chrome Tip Bullet Antenna in Heavy Gauge CNC Machined Billet Aluminum for 2007-2019 Chevy Silverado 1500
Mfr # TSL-SA034SL
Zoro # G104074843
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Spike
- MFR # TSL-SA034SL
- Zoro # G104074843
- Country of Origin China
- Category Engine Components
Description
The New and Original VMS Racing 50 Caliber Bullet style antenna is made of High Aircraft Quality T-6061 Billet Aluminum and Hard anodized for a long lasting finish. Unlike many competitors, our antennas are made out of 100 percentage CNC billet aluminum and not made of a cheap cast aluminum mold. Will not break or chip . The antenna has a HARD ANODIZED FINISH that will prevent the antenna from fading with time. Easy installation. Installs in minutes without special tools. Each antenna comes with a variety of adapter studs and spacers to allow for fitment on MOST vehicles with Screw in style antennas. This antenna will NOT fit any vehicle equipped with a power retractable base for the antenna.
Compatibility:- 2007-2019 Chevy Silverado 1500
- Finish: Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Utility Chest Box, 36", EC20141 (EC20141)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- CRC Lectra Clean II Non-Chlorinated Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based (02120)
- CURT Ball Mount, Class 3, w/Pin, 2" Shank, 45033 (45033)
- URO PARTS Valve Cover Bolt Uro Valve Cover, 11127558448 (11127558448)
- EMPI AXLES/BOOTS Oil Filler Ext. Vented, 00-8904-0 (00-8904-0)
- IPCW IPCW LEDC-2038S Toyota Fj Cruiser 2007 - 2011 Park Signals Front; LED Platinum Smoke (LEDC-2038S)
- DORMAN OVERSIZE DRAIN PLUG (65400)
- AFTERMARKET RW01762 Brass Filler Neck Fits NonPressurized Systems (RW0176-2-NOR)
- URO PARTS Audi-Vw Fan Blade, 058121301B (058121301B)
- DERALE Magnetic Transmission Pan Drain Plug Kit (D65-14000)
- True Spike Engine Components