Shop All Refrigerators
True
Refrigerator
Mfr # GDM-72-HC-TSL01-Black
Zoro # G603659558
product price: $7,057.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,057.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color Black
- Number of Doors 3
- Overall Depth 31 5/8 in
- Overall Height 78 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-72-HC-TSL01-Black
- Zoro # G603659558
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 5/8 in |
Overall Height | 78 1/2 in |
Cord Length | 9 ft |
Overall Width | 78 1/8 in |
Refrigerator Interior Height | 58 in |
Refrigerator Interior Depth | 25 1/4 in |
Manufacturer Warranty Length | 7 yr |
Refrigerator Interior Width | 74 7/8 in |
Description
Refrigerated Merchandiser, Color Black, Refrigerator Capacity 72 cu ft, Overall Height 78 1/2 in, Overall Width 78 1/8 in, Overall Depth 31 5/8 in, Number of Doors 3, Number of Shelves 12, Energy Star Compliant Yes, Freezer Capacity Not Applicable, Control Type Electronic, Cord Length 9 ft, Current 9.3 A, Defrost Not Applicable, Door Hinge Swing, Door Style Glass, Features LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System, Frequency 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDDLEBY Range Element 480V 5300W (F706A8729)
- GARLAND Probe (9006800)
- BOULDER CANYON Boulder Canyon Totally Natural Kettle Cooked Chips 1.5 oz., PK55 (11314)
- KEURIG Hot Cocoa KCup Pod, Milk Chocolate Flavor, Yes Caffeine Box (5000345150)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- IVATION 12-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC121B)
- True Refrigerators