Shop All Refrigerators
True
Refrigerator and Freezer
Mfr # GDM-72F-HC-TSL01-Black
Zoro # G703659557
product price: $12,960.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$12,960.99
Free 30-Day Returns
Key Features
- Refrigerator Style Freezer Merchandiser
- Color Black
- Number of Doors 3
- Overall Depth 31 1/2 in
- Overall Height 78 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-72F-HC-TSL01-Black
- Zoro # G703659557
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 1/2 in |
Overall Height | 78 5/8 in |
Overall Width | 78 1/8 in |
Cord Length | 9 ft |
Manufacturer Warranty Length | 7 yr |
Description
Freezer Merchandiser, Color Black, Refrigerator Capacity Not Applicable, Overall Height 78 5/8 in, Overall Width 78 1/8 in, Overall Depth 31 1/2 in, Number of Doors 3, Number of Shelves 12, Energy Star Compliant Yes, Freezer Capacity 72 cu ft, Control Type Electronic, Cord Length 9 ft, Current 15.1 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Features LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System, Frequency 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Switch (4010107)
- KING KOOKER Cooking Gloves, Pair, Leather, 16" long (2015GB)
- PROCTOR-SILEX RICE COOKER WHITE 10CUP (37533NR)
- CDN Heavy Duty Thin Tip Thermometer (Q2-450X)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- NEXEL Refrigerator & Freezer Combo, 10 Cu. Ft., Black (243227)
- True Refrigerators