Shop All Refrigerators
True
Refrigerator and Freezer
Mfr # GDM-23F-HC-TSL01-Black
Zoro # G503659559
product price: $6,445.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$6,445.99
Free 30-Day Returns
Key Features
- Refrigerator Style Freezer Merchandiser
- Color Black
- Number of Doors 1
- Overall Depth 31 1/2 in
- Overall Height 78 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-23F-HC-TSL01-Black
- Zoro # G503659559
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 31 1/2 in |
Overall Height | 78 5/8 in |
Cord Length | 9 ft |
Overall Width | 27 in |
Manufacturer Warranty Length | 7 yr |
Dimensions (H x W x D) | 78 5/8 in x 27 in x 31 1/2 in |
Description
Freezer Merchandiser, Color Black, Refrigerator Capacity Not Applicable, Overall Height 78 5/8 in, Overall Width 27 in, Overall Depth 31 1/2 in, Number of Doors 1, Number of Shelves 4, Energy Star Compliant Yes, Freezer Capacity 23 cu ft, Control Type Electronic, Cord Length 9 ft, Current 4.4 A, Defrost Automatic, Door Hinge Swing, Door Style Glass, Features LED Interior, Positive Seal, Self Closing Door, Torsion Type Closure System, Frequency 60 Hz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Lid Black Slimline Dfd (88751)
- AMERICAN EAGLE AE-GMC22N 1" Stainless Steel 1.5HP Large Capacity Commercial Electric Meat Cutter Kit (AE-GMC22N-1)
- CAMBRO Meal Delivery Cart, 48 1/2x32 1/2x44, Gray (EAMDC1418S20191)
- HATCO Temperature Control Kit (R02.16.068.00)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Commercial Bottle Cooler, Width 64-5/8 In Black (TD-65-24-HC)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., White (BCRK32W)
- True Refrigerators