Shop All Refrigerators
True
Refrigerated Merchandiser, 10.2 cu ft
Mfr # GDM-12-HC`TSL01-Black
Zoro # G105258372
product price: $2,847.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,847.99
Free 30-Day Returns
Key Features
- Refrigerator Style Refrigerated Merchandiser
- Color Black
- Number of Doors 1
- Overall Depth 23 1/8 in
- Overall Height 62 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # GDM-12-HC`TSL01-Black
- Zoro # G105258372
- Country of Origin United States
- Category Refrigerators
Dimensions
Overall Depth | 23 1/8 in |
Overall Height | 62 3/8 in |
Overall Width | 24 7/8 in |
Cord Length | 9 ft |
Refrigerator Interior Width | 21 1/2 in |
Freezer Interior Height | 44 3/8 in |
Refrigerator Interior Depth | 17 1/2 in |
Refrigerator Interior Height | 44 3/8 in |
Freezer Interior Width | 21 1/2 in |
Manufacturer Warranty Length | 3 yr |
Description
Small Glass Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Smock, Zipper, Ceil Blue, K74, 4XL (83092)
- VOLLRATH Vacuum Sealer Bag, 12 In L, 16 In W, PK100 (40817)
- HOSHIZAKI Inlet-Reservoir (4A0869-01)
- BAY VALLEY Bay Valley 18-21 Count Whole Dill Pickles 1 gal., PK4 (12721281170)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- TRUE Commercial Bottle Cooler, Width 15-13/16 In Black (TBB-2-HC)
- TRUE Refrigerator (GDM-23-HC-TSL01-Black)
- TRUE Commercial Refrigerator, 23 cu ft, Stainless Steel (T-23-HC)
- TRUE Refrigerator (GDM-49-HC-TSL01-Black)
- TRUE Glass Door Merchandiser Refrigerator, 23 cu ft, White (GDM-23-HC-TSL01)
- WHYNTER 42 cuft Cigar Cabinet Cooler and Humidor Cedar Shelves (CHC-421HC)
- True Refrigerators