Shop All Two Way Radio Accessories
True North Gear-Fr Clothing
Radio Chest Harness, 1000D Cordura(R)
Mfr # RH6500
Zoro # G9913289
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000D Cordura(R)
- Type Carry Accessory
- For Use With All Portable Two Way Radio's
- Compatible Radio Manufacturer Model Number Universal
- Number of Additional Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True North Gear-Fr Clothing
- MFR # RH6500
- Zoro # G9913289
- Country of Origin Viet Nam
- Category Two Way Radio Accessories
Details
Item | Radio Harness |
Material | 1000D Cordura(R) |
Type | Carry Accessory |
For Use With | All Portable Two Way Radio's |
Compatible Radio Manufacturer Model Number | Universal |
Number of Additional Pockets | 0 |
Compatible Radio Series | Universal |
Compatible Radio Brand | Universal |
Description
Radio Harness, Product Type Radio Harness, Compatible Radio Brand Universal, Compatible Radio Series Universal, Compatible Radio Manufacturer Model Number Universal, Compatible Radio Grainger Model Number Universal, Number of Additional Pockets 0, Material 1000D Cordura, Hypalon, Nylon, Overall Width 6 in, Length 9 in, Overall Height 2 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Rbc6 Battery (RBC6 BATTERY APC)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Lithonia ELB06042 SLA Replacement Battery - 2 Pack (ML4-6MP21950)
- MILWAUKEE TOOL Jobsite Radio, Cordless, USB Charging (2952-20)
- TECHSPRAY Economy Duster (1673-10S)
- TRUE NORTH GEAR-FR CLOTHING Radio Chest Harness, Carry Accessory (RH6100)
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- MOTOROLA MFR# PMAE4003A, UHF (PMAE4003A)
- KALIBUR Black Plastic Mic Clip with Adhesive Back (KMH4-B)
- MOTOROLA Multi Unit Charger (RLN6309A)
- MOTOROLA Flexible Ear Receiver For T400, T500, T600, And T800 Series (53728)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6)
- True North Gear-Fr Clothing Two Way Radio Accessories