Shop All Wildland Equipment
True North Gear-Fr Clothing
Gear Bag, Red, 1000D Cordura(R), 14" H
Mfr # CB2103
Zoro # G9913480
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 16 in
- Length 29 in
- Includes Removable Toiletry Bag, Removable Dry Bag
- Material 1000D Cordura(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True North Gear-Fr Clothing
- MFR # CB2103
- Zoro # G9913480
- Country of Origin Viet Nam
- Category Wildland Equipment
Dimensions
Height | 14 in |
Width | 16 in |
Length | 29 in |
Details
Item | Gear Bag |
Includes | Removable Toiletry Bag, Removable Dry Bag |
Material | 1000D Cordura(R) |
Storage Capacity | 6,500 cu in |
Color | Red |
Standards | NFPA 1977 |
Description
Gear Bag, Red, Material 1000D Cordura(R), Storage Capacity 6,500 cu in, Height 14 in, Width 16 in, Length 29 in, Includes Removable Toiletry Bag, Removable Dry Bag, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +1.5, Clear, Polycarbonate (2VKZ6)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- SAFEWAZE Removable Shoulder Pad (021-9070)
- FIELD KING Fire Pump Harness Strap, Padded (181294)
- LEADER Smoke Fluid, 5L (710-350)
- KCR MANUFACTURING Replacement Drip Torch Chain Screw (100-084)
- ANCHOR INDUSTRIES Fire Shelter, Regular (9003077)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- R&B FABRICATIONS Gear Bag, Red, 24" L (RB-200RD-XL)
- SHIELD FIRE PROTECTION Shield Fire Protection SFE11340R 10 lbs 4A-80B-C Rechargebale Fire Extinguisher with Wall Hook (SFE11340R)
- True North Gear-Fr Clothing Wildland Equipment