Shop All Chainsaw Parts & Accessories
True North
CHAIN SAW BAR COVER 20-INCH BL
Mfr # SB20
Zoro # G4668964
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1000D Nylon
- Color Black
- Accessory Type Chain Saw Bar Cover
- Product Type Chainsaw Bar Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True North
- MFR # SB20
- Zoro # G4668964
- Country of Origin Viet Nam
- Category Chainsaw Parts & Accessories
Details
Item | Chain Saw Bar Cover |
Material | 1000D Nylon |
Color | Black |
Accessory Type | Chain Saw Bar Cover |
Product Type | Chainsaw Bar Cover |
Description
Chain Saw Bar Cover, Product Type Chainsaw Bar Cover, Material 1000D Nylon, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Square Trimmer Line, .095" by 681', 3Lb Spool (22-895)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- YARD BUTLER Yard Tree (IYT-5)
- LOGO BRANDS Ohio State Quad Chair (191-13Q)
- TRUE NORTH Chain Saw Bar Cover, 24 In Bar (SB24)
- TRUE NORTH CHAIN SAW BAR COVER 28-INCH BL (SB28)
- STENS Cylinder Assembly For Husqvarna 372 X-Torq Chainsaws 575255702, 575255701 (632-836)
- STENS Chainsaw Chain Adjuster Fits Stihl 1125 007 1021 (635-361)
- OREGON Bar Nose Kit, 404" Solid Harvester Bars (101918)
- A & I PRODUCTS BAR - 28" REPL 280RNDD025 0" x0" x0" (A-B128A0RNSNP)
- NOTCH Apron Style Chainsaw Chaps - XL (CCHAPR-XL)
- True North Chainsaws & Accessories