Shop All Furniture Parts
True
Hose, Water Clear Vinyl
Mfr # 882671
Zoro # G4011561
original price:
$96.59
8% off
new price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand True
- For Use With Mfr. Model Number CVM-10, TWT-36LP, TWT-44, TWT-44D-2, TWT-44F, TWT-44F-HD, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48F, TWT-48F-D4, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32F, TWT-60-32F-HD, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60F, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67F, TWT-67F-HD, TWT-67HD, TWT-72, TWT-93, TWT-93D-2, TWT-93D-4, TWT-93D-6, TWT-93F, TWT-93F-HD, TWT-93HD
- Type 7 ft
- Product Type Hose, Water Clear Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True
- MFR # 882671
- Zoro # G4011561
- Country of Origin United States
- Category Furniture Parts
Details
Fits Brand | True |
For Use With Mfr. Model Number | CVM-10, TWT-36LP, TWT-44, TWT-44D-2, TWT-44F, TWT-44F-HD, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48F, TWT-48F-D4, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32F, TWT-60-32F-HD, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60F, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67F, TWT-67F-HD, TWT-67HD, TWT-72, TWT-93, TWT-93D-2, TWT-93D-4, TWT-93D-6, TWT-93F, TWT-93F-HD, TWT-93HD |
Item | Hose,Water Clear Vinyl |
Type | 7 ft |
Product Type | Hose, Water Clear Vinyl |
Description
Hose, Water Clear Vinyl, For Use With Mfr. Model Number CVM-10, TWT-36LP, TWT-44, TWT-44D-2, TWT-44F, TWT-44F-HD, TWT-44HD, TWT-48, TWT-48-LP, TWT-48D-2, TWT-48D-4, TWT-48D-4-LP, TWT-48F, TWT-48F-D4, TWT-48G, TWT-60, TWT-60-32, TWT-60-32D-2, TWT-60-32F, TWT-60-32F-HD, TWT-60-32HD, TWT-60D-2, TWT-60D-2-LP, TWT-60D-4, TWT-60D-4-LP, TWT-60F, TWT-60G, TWT-60LP, TWT-67, TWT-67D-2, TWT-67D-4, TWT-67F, TWT-67F-HD, TWT-67HD, TWT-72, TWT-93, TWT-93D-2, TWT-93D-4, TWT-93D-6, TWT-93F, TWT-93F-HD, TWT-93HD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HOOK PEG SNGLSTRT 4"" CD3 (18340)
- HON Bookcase, Metl, 29x34.5, Py (S30ABCL)
- MANITOWOC Fan Cycle Pressure Switch (000013509)
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- TRUE Cutting Board, Poly, 72" x 28-1/4" x 1/2" (810849)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 3/4" (812304)
- TRUE Cutting Board, Poly, 36" x 8-7/8" x 1/2" (812302)
- TRUE Compressor (842405)
- TRUE Cutting Board, Poly, 72" x 8-7/8" x 3/4" (810869)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 3/4" (812012)
- KENNEY MFG Curtain Rod Hd 18-28 Wht (KN510)
- True Furniture Parts