Shop All Window Operators & Covers
True Hardware
White High Impact Plastic Entrygard Operator Cover, Truth Hardware (Single Pack)
Mfr # TH 21937
Zoro # G0593350
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Die Cast
- Length (In.) 12 in
- Height (In.) 7 7/8 in
- Base Size (In.) 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 21937
- Zoro # G0593350
- UPC # 49793219374
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 12 in |
Height (In.) | 7 7/8 in |
Base Size (In.) | 5-1/4 |
Width (In.) | 6-9/64 |
Details
Finish | Powder Coated |
Material | Die Cast |
Type | Interior |
Item | Operator Cover |
Hardware | Included |
Includes | Mounting Hardware |
Color | White |
Description
Operator Cover, Interior, Die Cast, Powder Coated, Length (In.) 12 in, Height (In.) 7 7/8 in, Width (In.) 6-9/64, Base Size (In.) 5-1/4, Includes Mounting Hardware, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Snap For Leashes B.Stirrup&Square Swiv Eye 3 / 4 (372200000YK)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- ZORO SELECT Torsion Spring, 180 Deg, 1.082 OD, Number of Coils: 9.0 (3HPP9)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- PRIME-LINE Casement Track for Wood and Vinyl Casement Operators Single Pack (H 3530)
- True Hardware Window Operators & Covers