Shop All Window Operators & Covers
True Hardware
Single Pull Lever Operator, 13-1/8 in., White Finish (Single Pack)
Mfr # TH 24097
Zoro # G0593999
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Die Cast
- Length (In.) 13-1/8 in.
- Height (In.) 7 3/4 in
- Base Size (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24097
- Zoro # G0593999
- UPC # 49793240972
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/8 in. |
Height (In.) | 7 3/4 in |
Base Size (In.) | 3-1/2 |
Width (In.) | 8-9/64 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | White |
Item | Casement Window Operator |
Hardware | Included |
Description
This is a high pressure diecast zinc case and lever handle has backed enamel finish with a steel base plate, sash hook and lever arms. The steel components are protected with the corrosive resistant E-Gard and coating process. Used on awning windows by a variety of manufacturers. Holds window open in any of five positions. Features a simple release clip for quick sash detachment. Operator case is 2-3/16 deep.
- •Zinc diecast construction
- •White finish
- •Single pull operator
- •Used on awning windows
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Privacy 3640WTN26D (092430)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9800EO36-32D)
- ZORO SELECT O-Ring, Dash 111, Viton, 0.1 In., PK25 (1RGU2)
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- PRIME-LINE Steel Casement Operator, 8 in. Arm, Teardrop Housing, Aluminum, Right Single Pack (H 4287)
- True Hardware Window Operators & Covers