Shop All Window Operators & Covers
True Hardware
Roto Gear Awning Operator, 25-1/2 in. with Crank, Bronze Finish (Single Pack)
Mfr # TH 24058
Zoro # G0593579
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 25-1/2 in.
- Height (In.) 1 1/2 in
- Base Size (In.) 4-3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24058
- Zoro # G0593579
- UPC # 49793240583
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 25-1/2 in. |
Height (In.) | 1 1/2 in |
Base Size (In.) | 4-3/16 |
Width (In.) | 7 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Color | Brown |
Item | Casement Window Operator |
Includes | Mounting Hardware |
Hardware | Included |
Description
This is a Roto gear awning operator constructed of high pressure diecast zinc. The case and crank handle have a bronze baked enamel finish. A simple detach feature allows the operator to disengage from the sash for quick window release. Includes 1 center sash hook.
- •Used to replace worn awning operators
- •25-1/2 inch overall span
- •Bronze in Color
- •Diecast housing and crank, steel link arms and sash bracket
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Contemporary Bright Chrome Cylinders Bright Chrome (6738.260)
- MIDWEST FASTENER 7/16" x 1-7/16" x .040" WG Steel Compression Springs 1 12PK (18506)
- HILLMAN 30Pc 20Lb Hook Tin (50607)
- ILCO Ilco: Key Blanks, A1638 6 PIN MEDECO BIAXIAL G3 (ILCO-A1638)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- STRYBUC Manual Skylight Operator (36-345-1)
- True Hardware Window Operators & Covers