Shop All Window Operators & Covers
True Hardware
Operator Cover, White, 15" L
Mfr # TH 24086
Zoro # G0593962
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Die Cast
- Length (In.) 15 in
- Height (In.) 7 7/8 in
- Width (In.) 6-9/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24086
- Zoro # G0593962
- UPC # 49793324085
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 15 in |
Height (In.) | 7 7/8 in |
Width (In.) | 6-9/64 |
Details
Finish | Powder Coated |
Material | Die Cast |
Type | Interior |
Color | White |
Hardware | Included |
Item | Operator Cover |
Includes | Mounting Hardware |
Description
Operator Cover, Interior, Die Cast, Powder Coated, Length (In.) 15 in, Height (In.) 7 7/8 in, Width (In.) 6-9/64, Includes Mounting Hardware, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 10 ft. (1389)
- NATIONAL HARDWARE Hook Dbl 2.75" Sqr Red (N188-009)
- AMERIMAX HOME PRODUCTS GUTTER K END+DROP5X3""WHT (27010)
- MAG-MATE Magnetic Rubber Bumper 1/2"dia. 1/4" T (B705W5006)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- True Hardware Window Operators & Covers