Left Hand Window Operator, 4-1/16" L
Mfr # TH 23076
Zoro # G0593210
Key Features
- Finish Tan
- Material Die Cast
- Length (In.) 10-3/4 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 4-29/64
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23076
- Zoro # G0593210
- UPC # 49793230768
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 10-3/4 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 4-29/64 |
Width (In.) | 4-3/4 |
Details
Finish | Tan |
Material | Die Cast |
Strike (In.) | 2-7/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | Gray |
Hardware | Included |
Item | Left Hand Window Operator |
Description
Repair broken windows with this Entrygard Dual Arm Left-Hand Casement Window Operator with Stud Bracket replacement part. The patented dual arm action offers almost effortless operation. This casement window operator is for left hand windows only. Installation is quick and easy, and all fasteners are included. A better opening window is well within reach! Casement window operator components include: high pressure diecast zinc operator base; steel arms and stud bracket; hardened steel worm drive and gears; all raw metal parts are protected with the corrosive resistant E-GardTM coating process; pate. Made of zinc diecast with a steel arm and corrosive resistant finish, this window replacement part resists rust and corrosion and is made to last.
- •REPLACEMENT PART – Repair broken windows with this Entrygard Dual Arm Left-Hand Casement Window Operator with Stud Bracket replacement part. The patented dual arm action offers almost effortless operation. This is left-handed operator as viewed from the outside looking in.
- •FEATURES – Casement window operator components include: high pressure diecast zinc operator base; steel arms and stud bracket; hardened steel worm drive and gears; all raw metal parts are protected with the corrosive resistant E-Gard coating process; pate.
- •LEFT HAND – This casement window operator is for left hand windows only.
- •DURABLE – Made of zinc diecast with a steel arm and corrosive resistant finish, this window replacement part resists rust and corrosion and is made to last.
- •NOTE – Please refer to the line art drawing for dimensions and compare with your needs before ordering also (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 101-C N. S. SCHLAGE (ILCO-101-C-NS)
- ADFORS 60 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9460-M)
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP57606170)
- MCKINNEY 2-1/4" W x 5" H Satin Chromium Door and Butt Hinge (5X4-1/2 MPB68 26D)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- STRYBUC Jamb Cover Sold In 7ft Lengths (85-703)
- True Hardware Window Operators & Covers