Shop All Window Operators & Covers
True Hardware
Left Hand Window Operator, 13-1/2" L
Mfr # TH 24200
Zoro # G0599389
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Die Cast
- Length (In.) 13 1/2 in
- Height (In.) 19 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24200
- Zoro # G0599389
- UPC # 49793924209
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 13 1/2 in |
Height (In.) | 19 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-57/64 |
Details
Finish | Powder Coated |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Item | Left Hand Window Operator |
Hardware | Included |
Includes | Mounting Hardware |
Color | Gold |
Description
Left Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 13 1/2 in, Height (In.) 19 1/4 in, Width (In.) 4-57/64, Strike (In.) 11-3/8, Projection (In.) 11/16 in, Base Size (In.) 3, Includes Mounting Hardware, Color Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B722T)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) LH (KGED0942-AL-L)
- ZORO SELECT O-Ring, Buna N, Dash 320, 1-1/8, 1.520, PK25 (U38869.009.0118)
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Coffee Brown Smooth Surface-mount Ceiling Plank, 96PK (WP94ea-96)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- True Hardware Window Operators & Covers