Shop All Window Operators & Covers
True Hardware
Entrygard Operator Diecast Bronze Cover, Snap-On Design (Single Pack)
Mfr # TH 22232
Zoro # G0593588
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 15 in
- Height (In.) 7 7/8 in
- Base Size (In.) 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 22232
- Zoro # G0593588
- UPC # 49793222329
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 15 in |
Height (In.) | 7 7/8 in |
Base Size (In.) | 5-1/4 |
Width (In.) | 6-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Type | Interior |
Includes | Mounting Hardware |
Color | Brown |
Hardware | Included |
Item | Operator Cover |
Description
Operator Cover, Interior, Die Cast, Bronze, Length (In.) 15 in, Height (In.) 7 7/8 in, Width (In.) 6-9/64, Base Size (In.) 5-1/4, Includes Mounting Hardware, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 10.4mm OD, PK25 (1RHU6)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4850-32D)
- GENESIS Gs08-0800Pe10-121 Gas Spring (GSS 6299UC)
- NATIONAL HARDWARE 4-3/4 in. L Brass-Plated Gold Steel Door Pull (N117-754)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- STRYBUC Split Arm Casement Operator (36-206-87E)
- True Hardware Window Operators & Covers