Shop All Window Operators & Covers
True Hardware
Entrygard Operator Cover, Snap-On, White, Metal (Single Pack)
Mfr # TH 22240
Zoro # G0593490
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Die Cast
- Length (In.) 5-3/8 in.
- Height (In.) 7 7/8 in
- Base Size (In.) 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 22240
- Zoro # G0593490
- UPC # 49793222404
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5-3/8 in. |
Height (In.) | 7 7/8 in |
Base Size (In.) | 5-1/4 |
Width (In.) | 6-9/64 |
Details
Finish | White |
Material | Die Cast |
Type | Interior |
Hardware | Included |
Color | White |
Item | Operator Cover |
Includes | Mounting Hardware |
Description
This operator cover is constructed from diecast Zinc. It comes finished in a white finish and features a contemporary styling. This type of operator cover is designed to snap-on to the worm housing of Truth Entrygard operator.
- •This type of operator cover is designed to snap-on to the worm housing of Truth Entrygard operator
- •Zinc diecast construction
- •White finish
- •Snap on to the worm drive housing
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER SEALANTS M-D Building Products Platinum Black Foam Waterproof Weatherseal For Multi-Purpose 20 ft. L X 0.5 in (03120)
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- GOODYEAR Goodyear Coin-Pattern Rubber Flooring -- 3.5mm x 36" x 10ft - Brown (03-273-36-BN-10)
- X1 TOOLS R-25 O-Ring ID: 33 mm, CS: 3.5 mm, OD: 40 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0025x40)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3507)
- True Hardware Window Operators & Covers