Shop All Window Operators & Covers
True Hardware
Entrygard Crank Handle and Cover, 11/32 in. Spline, Diecast (Single Pack)
Mfr # TH 24034
Zoro # G0593420
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 11/32 in.
- Height (In.) 7 7/8 in
- Base Size (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24034
- Zoro # G0593420
- UPC # 49793240347
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 11/32 in. |
Height (In.) | 7 7/8 in |
Base Size (In.) | 3-1/2 |
Width (In.) | 4-7/8 |
Details
Finish | Bronze |
Material | Die Cast |
Type | Interior |
Color | Gray |
Item | Operator Cover |
Hardware | Included |
Includes | Mounting Hardware |
Description
This item includes a traditional style plastic cover and diecast crank used with Truth's Entrygard casement operator hardware, and it comes bronze in color. The plastic cover features an easy snap-on design, while the crank is affixed secure with its provided set screw. This item is simple to install and is used by a variety of window manufacturers.
- •Used to replace worn or missing Entrygard cranks and covers
- •Features an 11/32 inch spline as found on Truth Entrygard casement operators
- •Bronze in color
- •Plastic constructed operator cover with diecast constructed crank handle
- •Cover easily snaps-on while crank is affixed with a set screw
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline:HY15-P Hyundai / Kia Metal Key - Plastic Head (KLN-BHY-15-P)
- PS INDUSTRIES Standoff Railing System, 42 in, Steel, PK2 (LSG-STNDOFF-PCY)
- TRIMCO UL Stop Mounted Coordinator for 63" to 75" Opening Black 52" (3094B2.BLACK)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP33848195)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- STRYBUC Dual Arm Casement Operator (36-518W-XD)
- True Hardware Window Operators & Covers