Shop All Window Operators & Covers
True Hardware
Entrygard Cover and Folding Crank Combination, Clay Finish (Single Pack)
Mfr # TH 24089
Zoro # G0593947
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Clay
- Material Die Cast
- Length (In.) 5-1/2 in.
- Height (In.) 7 7/8 in
- Base Size (In.) 5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24089
- Zoro # G0593947
- UPC # 49793540898
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5-1/2 in. |
Height (In.) | 7 7/8 in |
Base Size (In.) | 5-1/2 |
Width (In.) | 6-9/64 |
Details
Finish | Clay |
Material | Die Cast |
Type | Interior |
Hardware | Included |
Color | Gray |
Includes | Mounting Hardware |
Item | Operator Cover |
Description
This is a matching combination cover and folding crank. The cover is plastic in a clay finish with a matching diecast crank with a clay finish. Both cover and crank are specifically used on the Truth Entrygard dual arm operators Prime-Line parts TH 23076 through TH 23079.
- •Diecast Crank Handle
- •Plastic Cover
- •Clay Finish
- •11/32 inch bore on the crank
- •Fits Truth Entrygard operators (Prime-Line parts TH 23076 through TH 23079)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- MONROE PMP Pull Handle, SS, 3 In. H, Natural, Threaded Holes (PH-0131)
- LUCKY LINE LuckyLine: FLX-O-LOC NYLON CTD CABLE 1/CD (LKL-71101)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- STRYBUC Strybuc 759P Torque Operator (759P)
- True Hardware Window Operators & Covers