Shop All Window Operators & Covers
True Hardware
Ellipse series Operator by Truth, 9-1/2 in. Single Arm, Left Hand, Bronze Finish (Single Pack)
Mfr # TH 24182
Zoro # G0594181
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 9-1/2 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24182
- Zoro # G0594181
- UPC # 49793024183
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 9-1/2 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 5-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Ellipse Single Arm |
Item | Left Hand Window Operator |
Includes | Mounting Hardware |
Hardware | Included |
Color | Brown |
Description
This is a Truth Ellipse series left-handed, 9-1/2 inch single arm operator with a baked enamel bronze finish. It is made of heavy-duty diecast zinc. Steel arm, worm drive and gears are protected with a corrosive resistant finish and it opens to a full 90 degrees. The plastic roller on the end of the arm insure a smooth operation as it slides through the Prime-Line part TH 22397 track. When installing, the housing easily fastens down to the window sill.
- •Heavy Duty Diecast Zinc Construction
- •Bronze Finish
- •Left Hand (as viewed from the outside in)
- •9-1/2 inch single arm casement operator
- •Nylon roller
- •Opens to a full 90 degrees
- •Disconnects easily from the sash
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1179-AR1 ARROW (22W 135) (ILCO-1179-AR1)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx203mm (304932D)
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #6 (STR-595516)
- PRIME-LINE Door Push Plate, 4 in. x 16 in., Bright Brass Single Pack (J 4630)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- PRIME-LINE Awning Operator, Gray, Right Hand, 2-3/8 in. Link, for Look-Rusco Single Pack (H 3694)
- True Hardware Window Operators & Covers