Shop All Window Operators & Covers
True Hardware
Ellipse Series Operator by Truth, 13-1/2 in. Single Arm, Left Hand, Bronze Finish (Single Pack)
Mfr # TH 24194
Zoro # G0599230
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 13-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24194
- Zoro # G0599230
- UPC # 49793024190
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-57/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Item | Left Hand Window Operator |
Includes | Mounting Hardware |
Hardware | Included |
Color | Brown |
Description
This is a Truth Ellipse series left-handed, 13-1/2 inch single arm operator with a baked enamel bronze finish. It is made of heavy-duty diecast zinc. The steel arm, worm drive and gears are protected with a corrosive resistant finish and it opens to a full 90 degrees. The plastic roller on the end of the arm insure a smooth operation as it slides through the TH 22397 track. When installing, the housing easily fastens down to the window sill.
- •Heavy duty diecast zinc construction
- •Bronze finish
- •Left hand (as viewed from the outside in)
- •13-1/2 inch single arm casement operator
- •Nylon roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, With Deadbolt, KIL, Schlage C Keyway (E2067XSLL-606-41)
- HANGMAN PRODUCTS SAFETY PICTURE HNGR 1.5"" (WDH40)
- BALDWIN Estate Satin Nickel Door Stop (4045.150)
- ARMSTRONG FLOORING Wall Base, Warm Black, 4 ft x 120", Roll (FPR48WB018)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- True Hardware Window Operators & Covers