Shop All Window Operators & Covers
True Hardware
Ellipse series Dyad Operator by Truth, Right Hand, Bronze Finish (Single Pack)
Mfr # TH 24175
Zoro # G0594172
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 1 1/2 in
- Height (In.) 14 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24175
- Zoro # G0594172
- UPC # 49793124173
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 1 1/2 in |
Height (In.) | 14 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-3/4 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3 |
Projection (In.) | 1 3/8 in |
Type | Casement Window |
Hardware | Included |
Item | Right Hand Window Operator |
Includes | Mounting Hardware |
Color | Brown |
Description
This is a Truth Ellipse series right-handed Dyad operator with a baked enamel bronze finish. It is made of heavy-duty diecast zinc. The steel arm, worm drive and gears are protected with a corrosive resistant finish and it opens to a full 90 degrees. Jointed arm assembly has a clip that fastens onto a stud bracket located on the casement sash. When installing, the housing easily fastens down to the window sill.
- •Heavy Duty Diecast Zinc Construction
- •Bronze Finish
- •Right Hand (as viewed from the outside in)
- •Dyad operator (jointed arm)
- •Slide clip on end of arm attaches to the stud bracket on the sash
- •Opens to a full 90 degrees
- •Disconnects easily from the sash
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 16 in. White Coated Steel Euro Bottom Mount Drawer Slides (SLIDE-R-16)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- LLB LLB: LockMonkey: Set of 4 Replacement Shims w/ Case (MK241) (LOCK MONKEY) (MNK-MK241)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- STRYBUC Encore Tango Fold Handle/Cover (37-215-1)
- True Hardware Window Operators & Covers