Shop All Window Operators & Covers
True Hardware
Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack)
Mfr # TH 24176
Zoro # G0594148
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Die Cast
- Length (In.) 14 3/4 in
- Height (In.) 14 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Hardware
- MFR # TH 24176
- Zoro # G0594148
- UPC # 49793324177
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 14 3/4 in |
Height (In.) | 14 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 5-9/64 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 3 |
Projection (In.) | 1 3/8 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | White |
Hardware | Included |
Item | Left Hand Window Operator |
Description
This is a Truth Ellipse series left-handed dyad operator with a baked enamel white finish. It is made of heavy-duty diecast zinc. The steel arm, worm drive and gears are protected with a corrosive resistant finish and it opens to a full 90 degrees. Jointed arm assembly has a clip that fastens onto a stud bracket located on the casement sash. When installing, the housing easily fastens down to the window sill.
- •Heavy Duty Diecast Zinc Construction
- •White Finish
- •Left Hand (as viewed from the outside in)
- •Dyad operator (jointed arm)
- •Nylon roller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 8x8x2 12GA Angle (A88)
- OEM OEM: NEW: 2022 Hyundai Tucson / Smart Key / 7-Button / Hatch / PN: 95440-N9080 / TQ8-FOB-4F28 (RSK-HY-N9080)
- PRIMELINE TOOLS Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack) (MP7147)
- ZORO SELECT O-Ring, Dash 150, Silicone, 0.1 In., PK10 (U38883.009.0287)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- STRYBUC Single Arm Casement Operator (36-433-3)
- True Hardware Window Operators & Covers