Shop All Window Operators & Covers
True Hardware
Ellipse 13-1/2 in. Casement Operator with Stud Bracket, Left Hand, Clay Finish (Single Pack)
Mfr # TH 24202
Zoro # G0599468
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Clay
- Material Die Cast
- Length (In.) 13-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24202
- Zoro # G0599468
- UPC # 49793242020
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-57/64 |
Details
Finish | Clay |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Item | Left Hand Window Operator |
Color | Gold |
Includes | Mounting Hardware |
Hardware | Included |
Description
Operator components include: high pressure diecast zinc case; handle and knob in baked enamel finish; hardened steel arm, drive worm and gears are protected with corrosion resistant finish; plastic roller assures smooth operation; operator provides a full 90 Degree window opening and disconnects easily from the sash. Replaces Truth EntryGard operator. Use TH 22397 for replacement track.
- •Left hand casement operator (as viewed from the outside looking in)
- •Operator components include: high pressure diecast zinc case; handle and knob, a hardened steel arm, drive worm and gears, and a plastic roller
- •Clay finish
- •Zinc diecast construction
- •13-1/2 inch length
- •Ellipse Single Arm operator
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Brz, PK20 (MP14073)
- DELTA LOCK Interchangeable Core Drawer Dead Latch, Coreless, SFIC Key, For Material Thickness 1 1/16 in (G DI1125L375BCRV1)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP881896CHBRZ)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP343)
- True Hardware Window Operators & Covers