Shop All Window Operators & Covers
True Hardware
Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack)
Mfr # TH 23089
Zoro # G0593122
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 5 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23089
- Zoro # G0593122
- UPC # 49793230898
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 5-1/2 |
Width (In.) | 4-3/4 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 2-3/4 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Includes | Mounting Hardware |
Item | Left Hand Window Operator |
Hardware | Included |
Color | Brown |
Description
This is a left-handed Dyad casement operator with a bronze finish. The actuating arm is jointed with a clip on the end that catches onto the stud bracket that fits onto the sash. Hardened steel arms, worm drive and gears are protected with a corrosive resistant finish. The mounting holes are a blind tap meaning that the screws thread through the window frame and into the back of the operator housing.
- •Used by Truth hardware
- •Left handed from the outside looking in
- •Mounting holes are 5 inch on center
- •Diecast construction with a bronze finish
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Single Roller Only, Flat Black (BARN-ROL FBL)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CL)
- DUCTMATE Access Door, 12 In. H, 12 In. W, Uncoated (GRD1010ULBI)
- USA INDUSTRIALS PTFE O-Ring - Dash 225, PK 5 (ZUSATFE225)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- STRYBUC Replacement Track Cover 8Ft (16-251)
- True Hardware Window Operators & Covers