Shop All Window Operators & Covers
True Hardware
Dyad Operator with Left-Hand White Stud Bracket (Single Pack)
Mfr # TH 23091
Zoro # G0593971
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Die Cast
- Length (In.) 5 in
- Height (In.) 14 1/4 in
- Base Size (In.) 5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23091
- Zoro # G0593971
- UPC # 49793230911
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5 in |
Height (In.) | 14 1/4 in |
Base Size (In.) | 5-1/2 |
Width (In.) | 4-3/4 |
Details
Finish | Powder Coated |
Material | Die Cast |
Strike (In.) | 2-3/4 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Color | White |
Item | Left Hand Window Operator |
Hardware | Included |
Includes | Mounting Hardware |
Description
Left Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 5 in, Height (In.) 14 1/4 in, Width (In.) 4-3/4, Strike (In.) 2-3/4, Projection (In.) 1/2 in, Base Size (In.) 5-1/2, Includes Mounting Hardware, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frame, Screen, 96" L (90H-254)
- ZORO SELECT Coil Balance, Constant Force, 2-57/64" L (96-M7F)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Traditional Wood Corbel, Maple (CORW05X05X10TRMA)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- STRYBUC Patio Door Track Cover 8Ft (16-115BS)
- True Hardware Window Operators & Covers