Shop All Window Operators & Covers
True Hardware
Dual Pull Lever Operator with Bracket, White (Single Pack)
Mfr # TH 23092
Zoro # G0593953
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Die Cast
- Length (In.) 5 in.
- Height (In.) 14 1/4 in
- Base Size (In.) 5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand True Hardware
- MFR # TH 23092
- Zoro # G0593953
- UPC # 49793230928
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 5 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 5-1/2 |
Width (In.) | 4-3/4 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 2-3/4 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Item | Right Hand Window Operator |
Hardware | Included |
Color | White |
Includes | Mounting Hardware |
Description
This is a right-handed Dyad casement operator with a white finish. The actuating arm is jointed with a clip on the end that catches onto the stud bracket that fits onto the sash. Hardened steel arms, worm drive and gears are protected with a corrosive resistant finish. The mounting holes are a blind tap meaning that the screws thread through the window frame and into the back of the operator housing.
- •Used by Truth hardware
- •Right handed from the outside looking in
- •Mounting holes are 5 inch on center
- •Diecast construction with a white finish
- •Easy to install
- •Mounting hardware included
- •A Phillips head screwdriver is required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC BACK-BOX FOR 492 (SDC-492-BB)
- CORBIN RUSSWIN Manual Hydraulic DC6000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC6210 A1 689 M54)
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- MIDWEST FASTENER 1/4" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69462)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- STRYBUC 9/16in Solid Door Viewer Cover (19-5002PB)
- True Hardware Window Operators & Covers