Shop All Window Operators & Covers
True Hardware
Dual Pull Lever Operator, Bronze (Single Pack)
Mfr # TH 23097
Zoro # G0594023
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 23-1/4 in.
- Height (In.) 22 7/8 in
- Base Size (In.) 7-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23097
- Zoro # G0594023
- UPC # 49793230973
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 23-1/4 in. |
Height (In.) | 22 7/8 in |
Base Size (In.) | 7-5/8 |
Width (In.) | 7-53/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Hardware | Included |
Color | Brown |
Includes | Mounting Hardware |
Item | Casement Window Operator |
Description
This dual pull lever operator is constructed from die-cast and comes finished in bronze. A variety of manufacturers use this on their awning windows. This type of pull lever operator holds window open in any of five positions.
- •Diecast construction
- •Bronze finish
- •Many manufacturers use it on awning windows
- •Holds window open in any of five positions
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 9ft. - Red Dot (03_102)
- ZORO SELECT O-Ring, Dash 911, Viton, 0.11 In., PK25 (1WHN9)
- KIPP Spring Plunger Intensified Spring Force D=M04 L=10, Steel, Comp: Ball Steel (K0315.204)
- KNAPE & VOGT SLIDE DRAWER 20"" 1300PZC (1300PZ20)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- STRYBUC Dual Arm Casement Operator (36-518W-XD)
- True Hardware Window Operators & Covers