Concealed Hinges, 10 in., Steel, E-Gard Corrosion Resistant Coating (1 Pair)
Mfr # TH 23088
Zoro # G0593113
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Black
- Material Die Cast
- Length (In.) 10 in.
- Height (In.) 14 1/4 in
Product Information
- Brand True Hardware
- MFR # TH 23088
- Zoro # G0593113
- UPC # 49793830883
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 10 in. |
Height (In.) | 14 1/4 in |
Base Size (In.) | 10 |
Width (In.) | 4-3/4 |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black |
Material | Die Cast |
Type | Casement Window |
Includes | Mounting Hardware |
Hardware | Included |
Item | Casement Window Hinge |
Color | Light Gray |
Description
These pairs of window hinges are constructed of stainless steel mounting plates and steel link arms. The link arms are protected with a corrosive-resistant E-Gard coating and attach to the window sash. Once installed, these hinges are concealed from view from both the inside and the outside, but may require a special rabbet or plow for proper mounting onto the sash. These types of concealed window hinges can be used with crank-out and push-out casement windows, crank-out and push-out awnings windows, tilt-in hopper windows and transom windows. Set screws are not provided with these hinges, but when inserted into the plastic glides, they can convert to concealed friction hinges, commonly used on push-out casements to hold open when slightly windy, and with awning windows to prevent "bouncing" when closing. These hinges can be mounted at the header, on the sill or sides of the window openings. Installation fasteners are included with each pair. Use a #6-32 machine screw in the black plastic slider to cause friction to stop the window in place. A thumbscrew works best.
- •Used with crank-out and push-out casement windows, crank-out and push-out awnings windows, tilt-in hopper windows and transom windows
- •10 inch hinges
- •Link arms are finished in a corrosive resistant E-Gard coating which comes in a light gray color
- •Stainless steel mounting plates and steel link arms
- •Includes 1 set of hinges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 220, EPDM, 0.13 In., PK10 (5JJX3)
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, Brass (2284BV)
- EKENA MILLWORK 12 5/8"W x 5"H x 1 3/8"P Marcella Onlay (ONL13X05X01MA)
- OMNIA Cup Pull Shaded Bronze 2-3/8" (9595/60.SB)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE Operator Cover, White, 15" L (TH 24086)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- STRYBUC Single Arm Casement Operator (36-225-3)
- True Hardware Window Operators & Covers