Shop All Window Operators & Covers
True Hardware
Casement Window Operator, Brown, 13-1/8" L
Mfr # TH 24096
Zoro # G0593938
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Material Die Cast
- Length (In.) 13-1/8 in.
- Height (In.) 7 3/4 in
- Base Size (In.) 3-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24096
- Zoro # G0593938
- UPC # 49793240965
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/8 in. |
Height (In.) | 7 3/4 in |
Base Size (In.) | 3-1/2 |
Width (In.) | 8-9/64 |
Details
Finish | Bronze |
Material | Die Cast |
Strike (In.) | 3-1/8 |
Projection (In.) | 1/2 in |
Type | Casement Window |
Color | Brown |
Includes | Mounting Hardware |
Hardware | Included |
Item | Casement Window Operator |
Description
This single pull lever operator is constructed from diecast and comes in a bronze finish. Features a simple release clip for quick sash detachment. It is used on awning windows by a variety of manufacturers and holds window open in any of five positions.
- •Used to replace worn or missing single pull awning lever operators
- •Easy lever-action operator holds awning sash open at five different positions
- •Case and lever have a baked-on enamel finish; bronze in color. Steel components protected with corrosive resistant E-Gard coating
- •High pressure diecast zinc case and lever handle, with a steel base plate, sash hook and lever arms
- •Regular handing: When viewed from the inside, a regular handle will be pointed to the left when window is in the closed position
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, 4 OAL, 21/64 OD, PK6 (1NAD8)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- EKENA MILLWORK Stanford Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14ST)
- NORTON DOOR CONTROLS 8400P689 Plastic Full Cover for 8000 Series Aluminum (8400P689)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- STRYBUC Dyad Arm Casement Operator (36-177MOD)
- True Hardware Window Operators & Covers