Casement Operator, 13-1/2 in., Diecast, White, Left Hand, Ellipse (Single Pack)
Mfr # TH 24198
Zoro # G0599291
Key Features
- Finish White
- Material Die Cast
- Length (In.) 13-1/2 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24198
- Zoro # G0599291
- UPC # 49793241986
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 13-1/2 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 3 |
Width (In.) | 4-57/64 |
Details
Finish | White |
Material | Die Cast |
Strike (In.) | 11-3/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Includes | Mounting Hardware |
Color | White |
Hardware | Included |
Item | Left Hand Window Operator |
Description
This Ellipse single arm casement operator is constructed of a diecast body, a hardened steel arm (with a steel guide button at 9/16 inch in diameter), and a case-hardened worm gear mechanism that comes in a corrosion-resistant coating. It features a contoured-edge housing and an operator crank handle that come finished in a white colored baked-on enamel finish. This casement operator is left-handed, determined when viewing the window from the outside looking inch Operator is a surface-mounted crank-out design for casement windows and mounts with six fasteners. This high-end quality operator exhibits minimal gear lash, with positive and smooth operation. Installation fasteners and a set screw (for affixing the crank handle onto the operator spindle) are included with each operator. This operator provides a full 90-degree opening and disconnects easily from the sash.
- •Used to replace worn or missing ellipse casement operators (left hand)
- •13-1/2 inch arm
- •White colored finish
- •Diecast housing with steel link arms
- •The handing for this Truth casement operator is determined by viewing the operator from the OUTSIDE LOOKING IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Handrail Bracket Antique Brass Finish (DD0310AB)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.25 (14-034S)
- ANDOVA TILES Knoll Natural Stone Mosaic Wall & Floor Tile (Andova Tiles)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Left Hand, Bronze (Single Pack) (TH 23089)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Casement Operator, 13-1/2 in., Diecast, White, Right Hand, Ellipse (Single Pack) (TH 24199)
- PRIME-LINE Universal Aluminum Louver Operator Single Pack (H 3546)
- True Hardware Window Operators & Covers