Casement Operator, 10-3/4 in., Right, E-Gard Coating, Entrygard Dual Arm (Single Pack)
Mfr # TH 24031
Zoro # G0594111
Key Features
- Finish Tan
- Material Die Cast
- Length (In.) 10-3/4 in.
- Height (In.) 19 1/4 in
- Base Size (In.) 4-7/16
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 24031
- Zoro # G0594111
- UPC # 49793240316
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 10-3/4 in. |
Height (In.) | 19 1/4 in |
Base Size (In.) | 4-7/16 |
Width (In.) | 4-3/4 |
Details
Finish | Tan |
Material | Die Cast |
Strike (In.) | 2-7/8 |
Projection (In.) | 11/16 in |
Type | Casement Window |
Item | Right Hand Window Operator |
Hardware | Included |
Includes | Mounting Hardware |
Color | Gray |
Description
This Entrygard dual arm operator components include: high pressure diecast zinc operator base, steel arms and hardened steel worm drive and gears. All raw metal parts are protected with the corrosive resistant E-GardTM coating process. The patented dual arm action pushes the sash open while pulling the hinge side of sash to the open position; offers almost effortless operation. The link arm of this operator faces down and the stud clip is on the top side of the link arm. This item includes 1 operator, 1 stud bracket, and 1 set of installation screws. Use TH-22397 for replacement track
- •Used to replace worn or missing dual arm, crank out, right hand casement operators by Truth Hardware
- •10-3/4 inch reach, from tip of arm to center of spline
- •Protected with the corrosive resistant E-GardTM coating process
- •Operator components include: high pressure diecast zinc operator base; steel arms with hardened steel worm drive and gears
- •The handing for this Truth casement operator is determined by viewing the operator from the OUTSIDE LOOKING IN
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP2 FBL)
- MADISON MILL 1x72 Poplar Dowel (436973)
- RCI RCI Electric Strikes (4105-01 32D)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, White Finish (Single Pack) (TH 24176)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE 5-1/2 in. Bronze Plastic Cover with Diecast Cover and Nesting Folding Handle (Single Pack) (TH 24087)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank Bronze Finish (Single Pack) (TH 23023)
- True Hardware Window Operators & Covers