Shop All Window Operators & Covers
True Hardware
Casement Dyad Operator, 3-15/16 in. Link Arm with Stud Bracket, Right Hand (1 Set)
Mfr # TH 23079
Zoro # G0593052
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Tan
- Material Die Cast
- Length (In.) 3-15/16 in.
- Height (In.) 14 13/64 in
- Base Size (In.) 4-29/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand True Hardware
- MFR # TH 23079
- Zoro # G0593052
- UPC # 49793230799
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 3-15/16 in. |
Height (In.) | 14 13/64 in |
Base Size (In.) | 4-29/64 |
Width (In.) | 4-5/8 |
Details
Finish | Tan |
Material | Die Cast |
Strike (In.) | 2-7/8 |
Projection (In.) | 1 3/8 in |
Type | Casement Window |
Includes | Mounting Hardware |
Item | Right Hand Window Operator |
Color | Gray |
Hardware | Included |
Description
This is a right-handed Dyad style casement operator (1-jointed arm). The high pressure diecast zinc operator base; steel arms, hardened steel worm drive and gears; as well as the stud bracket; are all protected with the corrosive resistant E-Gard coating process. Operator is designed for narrow style windows (minimum of 11 inch between the side stops). It is an excellent low-torque operator. The cover and crank handle are optional, depending on the color desired.
- •Heavy Duty Diecast Zinc Construction
- •Finish is the Corrosive Resistant E-Gard Coating
- •Right Hand (as viewed from the outside in)
- •Entrygard dyad operator
- •Right handed stud bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Nylon Brush Plus, 36in.L (9605A-36)
- SOLIDKEYS SolidKeys: Chrysler, Dodge, and Jeep OEM Replacement FOBIK - 3 Button (SLD-CDHBL-G110)
- EKENA MILLWORK 23 5/8"W x 10 1/4"H x 1 3/8"P Dublin Swag with Ribbons Onlay (ONL24X10X01DU)
- ZORO SELECT O-Ring, Buna N, Dash 107, 7/32, 0.412, PK50 (U38801.009.0021)
- TRUE HARDWARE Ellipse series Dyad Operator by Truth, Left Hand, Bronze Finish (Single Pack) (TH 24174)
- TRUE HARDWARE Single Arm Operator, Left Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23014)
- TRUE HARDWARE Single Arm Operator, Right Hand, Bronze, Stainless Guide Roller, Crank Handle (Single Pack) (TH 23017)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- TRUE HARDWARE Dyad Operator with Stud Bracket, Right Hand, Bronze (Single Pack) (TH 23090)
- TRUE HARDWARE Dual Pull Lever Operator with Bracket, White (Single Pack) (TH 23092)
- STRYBUC TRUTH'S LH DYAD OPERATOR BLACK (36-240-10)
- True Hardware Window Operators & Covers